Zoro Homepage
This item is Discontinued.
Drive Medical Adjustable Lightweight Folding Cane w/ Gel Hand Grip, Black rtl10370bk

Adjustable Lightweight Folding Cane w/ Gel Hand Grip, Black (Discontinued)

  • Mfr # rtl10370bk
  • Zoro # G9289509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
rtl10370bk
Zoro #
G9289509
UPC #
822383246222
Country of Origin
Taiwan, Province of China

Description

Adjustable Lightweight Folding Cane with Gel Hand Grip, Black

If you are looking for comfort and style, look no further. Drive Medical's adjustable height folding gel grip cane has you covered. The gel grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height is adjustable from 32" to 36" allowing for personal sizing. As an added bonus, a handy wrist strap attached to the handgrip will ensure that you are always in reach of your cane when you need it. The cane easily folds and unfolds with out tools, making storage or travel convenient. The product is manufactured with sturdy, 1" diameter anodized, extruded aluminum tubing.

Features and Benefits
  • New gel grip reduces hand stress and fatigue
  • Cane folds into four convenient parts for easy storage
  • Manufactured with sturdy, extruded aluminum tubing
  • Comes with plastic clip to hang cane when folded
  • Handle height adjusts from 32" to 36"
  • 300 lb Weight Capacity
  • Product Specifications
    • Actual Product Weight: 0.9 lbs
    • Diameter: 0.75"
    • Handle Height (Max): 36"
    • Handle Height (Min): 32"
    • Overall Product Height: 33"
    • Overall Product Length: 5"
    • Overall Product Width: 0.75"
    • Primary Product Color: Black
    • Primary Product Material: Aluminum
    • Product Weight Capacity: 300 lbs
    • Warranty: Limited Lifetime
    • Model # rtl10370bk
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.