Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Drive Medical Cobra GT4 Heavy Duty Power Mobility Scooter, 22" Seat cobragt422cs

Cobra GT4 Heavy Duty Power Mobility Scooter, 22" Seat (Discontinued)

  • Mfr # cobragt422cs
  • Zoro # G9281495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cobragt422cs
Zoro #
G9281495
UPC #
822383523552
Country of Origin
Taiwan, Province of China

Description

Cobra GT4 Heavy Duty Power Mobility Scooter, 22" Seat

From its distinctive look to class-leading performance, we have stopped at nothing to create the new standard in heavy duty scooters. The Cobra GT4 boasts a dynamic, modern design and incorporates cutting edge technological advancements to provide the most attractive, highest performance scooter available. In addition, the Cobra provides maximum comfort with a smooth, stable ride and a deluxe Captain's Seat with a width of 22". Experience a new age in scooter design with the Cobra GT4.

Features and Benefits
  • Ergonomic delta control handles makes it easier for users with limited strength and dexterity to operate the scooter
  • New, innovative design for a distinctive, stylish appearance
  • One-touch, infinite tiller angle adjustment allows the user to easily position the tiller into the ideal driving position
  • Large, air-filled, low profile tires and full suspension for smoothest outdoor ride quality
  • "Blade" style alloy wheel rims
  • Efficient, extra bright LED lighting
  • Captain's seat is height adjustable, swivel and features a fold-down, reclining backrest; seat can be adjusted forward or backward on auto-style slides
  • Padded armrests feature easy turn cylinders for angle adjustment
  • Positioning belt included
  • "High/Low" switch for instant speed control
  • Anti-tip wheels for greater safety
  • Easy, freewheel mode
  • Product Specifications
    • Actual Product Weight: 340 lbs
    • Anti Tip Wheels: Yes
    • Base Weight: 191 lbs
    • Batteries: 2 - 12V 75AH
    • Battery Weight: 94 lbs
    • Brakes: Electromagnetic
    • Charger: Offboard, 5A
    • Climbing Angle: 8 degrees
    • Controller: Dynamic Rhino II 160A
    • Front Wheels: 14" x 4" Pneumatic
    • Ground Clearance: 7"
    • Max Speed: 10 mph
    • Maximum Range: 35 miles
    • Motor: 24V x 950W x 5200rpm
    • Overall Product Height: 53"
    • Overall Product Length: 63"
    • Overall Product Width: 29"
    • Primary Product Color: Grey
    • Primary Product Material: Steel
    • Product Weight Capacity: 450 lbs
    • Rear Wheels: 14" x 4" Pneumatic
    • Seat Depth: 20"
    • Seat Weight: 55 lbs
    • Seat Width: 22"
    • Seat to Floor Height: 27"-30"
    • Turning Radius: 82"
    • Warranty: Limited Lifetime on Frame; 14 Month Limited on Electronics, Controller and Dri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.