
Lifestyle Incontinence Aid Male Urinal (Discontinued)
- Mfr # rtlpc23201-m
- Zoro # G9276680
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
rtlpc23201-m
Zoro #
G9276680
UPC #
822383246321
Country of Origin
China
Description
Lifestyle Incontinence Aid Male Urinal
The Drive Medical Male Urinal is essential for anyone who has trouble getting out of bed as it is lightweight, durable and easy to clean. Not only is this urinal designed to prevent spills but the sturdy grip makes for easy handling and can be used in several positions by the patient. The cap helps to confine odors and there are graduation marks on the product to measure output.
Features and Benefits- Graduation marks to measure output
- Essential for anyone who has trouble getting out of bed
- Designed to prevent spills
- Sturdy grip for easy handling and can be used in several positions by the patient
- Lightweight, durable, and easy to clean
- Can hold 32 oz
- Cap helps confine odors
- Product Specifications
- Actual Product Weight: 0.14 lbs
- Overall Product Height: 3.75"
- Overall Product Length: 11.13"
- Overall Product Width: 5.16"
- Primary Product Color: White
- Primary Product Material: Plastic
- Volume: 32 oz
- Warranty: 60 Day Limited
- Model # rtlpc23201-m
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.