This item is Discontinued.

Drive Medical Drive Medical Pediatric Forearm Crutches, Medium, Knight Blue, Pair FC200-2GB

Drive Medical Pediatric Forearm Crutches, Medium, Knight Blue, Pair (Discontinued)

  • Mfr # FC200-2GB
  • Zoro # G905934742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC200-2GB
Zoro #
G905934742
UPC #
822383901213
Country of Origin
China

Description

Actual product weight: 2 lbs; handle height (max): 26"; handle height (min): 19"; overall product height: 26"; overall product length: 2"; overall product width: 7"; primary product color: knight blue; primary product material: aluminum; product size: medium; product weight capacity: 160 lbs; recommended user height: 3'2" - 4'5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.