This item is Discontinued.

Drive Medical Sentra Reclining Wheelchair, Desk Arms, 22" Seat std22rbdda

Sentra Reclining Wheelchair, Desk Arms, 22" Seat (Discontinued)

  • Mfr # std22rbdda
  • Zoro # G804953059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
std22rbdda
Zoro #
G804953059
UPC #
822383113500
Country of Origin
China

Description

Sentra Reclining Wheelchair, Detachable Desk Arms, 22" Seat

The Sentra Reclining Wheelchair from Drive Medical is truly reclining, allowing infinite adjustments up to 180 degrees. This deluxe reclining wheelchair comes standard with an array of features highlighted by swing away elevating legrests, triple chrome coated carbon steel frame, and a cushioned head immobilizer. This Sentra Reclining Wheelchair comes with detachable desk arms and a 22" wide seat.

Features and Benefits
  • Hydraulic reclining mechanism allows for infinite adjustments up to 180-degrees
  • Durable, heavy-gauge naugahyde upholstery
  • Carbon Steel frame with triple-coated chrome for an attractive, chip-proof, maintainable finish
  • Composite Mag-style wheels with chrome hand rims are lightweight and maintenance free
  • 8" front casters
  • Padded armrests provide added patient comfort
  • Wheels set back on frame prevent tipping
  • Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
  • Rear anti-tippers standard
  • Comes standard with swing-away elevating legrests
  • Aluminum foot plates are attractive, crack-proof, and lightweight
  • Front caster forks are adjustable in three positions
  • Carry pocket standard
  • Headrest extension with cushioned head immobilizer standard
  • Comes with push-to-lock wheel locks
  • Product Specifications
    • Actual Product Weight: 65 lbs
    • Anti Tip Wheels: Yes
    • Armrest Length: 10"
    • Armrest to Floor Height: 27.5"
    • Back of Chair Height: 33"
    • Brakes: Push-To-Lock Wheel Brakes
    • Casters: 8"
    • Closed Width: 12.5"
    • Folded Dimensions: 51" x 12.5" x 51"
    • Number of Wheels: 4
    • Overall Length w/ Riggings: 51"
    • Overall Product Height: 51"
    • Overall Product Length: 51"
    • Overall Product Width: 30"
    • Primary Product Color: Chrome
    • Primary Product Material: Steel
    • Product Weight Capacity: 450 lbs
    • Rear Wheels: 24" x 1"
    • Seat Depth: 18"
    • Seat Width: 22"
    • Seat to Armrest Height: 8"
    • Seat to Floor Height: 17.5"-19.5"
    • Wheelchair Weight Without Riggings: 62 lbs
    • Warranty: Limited Lifetime
    • Model # std22rbdda
    • Basic Assembly Required

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.