
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
rtl10386gb
Zoro #
G9285284
UPC #
822383563138
Country of Origin
Taiwan, Province of China
Description
Utility Replacement Tip, 1-1/8", Gray
Reviatalize your walker or homecare commode with replacement tips from Drive Medical. Use over time can wear out the tip of your home medical device, making it unsafe. Easily installed replacement tips make them like new! Drive tips fit your product perfectly.
Features and Benefits- Safely replaces worn tips on products with 1-1/8" tubing, such as walkers and commodes
- Compatible with most manufacturers' products
- Easy to install
- Contains a pair of tips
- Product Specifications
- Actual Product Weight: 0.11 lbs
- Diameter: 1.125"
- Overall Product Height: 1.5"
- Overall Product Length: 1.125"
- Overall Product Width: 1.125"
- Primary Product Color: Gray
- Primary Product Material: Rubber
- Warranty: N/A
- Model # rtl10386gb
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.