Zoro Homepage
This item is Discontinued.
Drive Medical Viper Plus GT Wheelchair - 22" Seat pla422fbfaar-elr

Viper Plus GT Wheelchair - 22" Seat (Discontinued)

  • Mfr # pla422fbfaar-elr
  • Zoro # G804953141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
pla422fbfaar-elr
Zoro #
G804953141
UPC #
822383230542
Country of Origin
China

Description

Viper Plus GT Wheelchair with Flip Back Removable Adjustable Full Arms, Elevating Leg Rests, 22" Seat

The Drive Medical Viper GT is the most versatile wheelchair right out of the box and is easier to propel and transport than an average weight chair. The Viper GT comes standard with adjustable padded arms, multiple seat to floor height positions, adjustable anti-tippers with flip-up wheels which never have to be removed and push to lock wheel locks. The back is both angle adjustable and height adjustable to provide added patient comfort. The 16", 18" and 20" version of the Viper GT come standard with a seat rail extension kit. The all-aluminum frame is high strength while remaining lightweight. The wheelchair upholstery is made of durable nylon for long-lasting comfort. Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability. The quick release, 24" composite Mag-style wheels are lightweight and maintenance free. Tool free adjustable swing away footrests also feature easy to access release handles. Urethane rear tires and casters offer superior performance, smoother ride and are lightweight.

Features and Benefits
  • Built-in seat rail extensions and extendable upholstery easily adjusts seat depth from 16" to 18"
  • All-Aluminum frame
  • Dual Axle allows for multiple seat-to-floor height positions
  • Adjustable height, flip-back, removable, padded arms
  • Weighs under 32 lbs (Excluding front rigging)
  • Over-center cross brace eliminates need for seat guides; Works with seating and positioning accessories
  • Adjustable angle back easily adjusts from 5-degrees to 20-degrees
  • Adjustable height back adjusts from 17"-19" in 1" increments, adaptable for individual patient needs
  • Durable, heavy-gauge nylon upholstery with hook-and-loop fastener straps
  • Quick release, 24" composite Mag-style wheels are lightweight and maintenance free
  • Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
  • Adjustable angle caster forks have three height adjustments and angle adjustability
  • Tool-free adjustable swing-away footrests also feature easy-to-access release handles
  • Urethane rear tires and casters offer superior performance, smoother ride, and are lightweight
  • Adjustable anti-tipper with flip-up wheels never needs to be removed
  • Comes with push-to-lock wheel locks
  • <

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.