18406 1 qt. DI40 0W-40 Synthetic Oil

  • Mfr # JGP18406

  • Zoro # G415774913


product price:  $47.15
/ea

Key Features

SAE Grade
0W-40
Container Size
1 qt
SAE Grade - Engine and Motor Oils
0W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGP18406
Zoro #
G415774913
UPC #
184146184067
Country of Origin
China

Dimensions

Container Size
1 qt

Details

SAE Grade
0W-40
SAE Grade - Engine and Motor Oils
0W-40

Description

Features -Driven's DI Synthetic Engine Oil is designed specifically for Direct Fuel Injection Engines -The DI oil utilizes an advanced additive package designed to reduce abnormal combustion -Low speed pre-ignition issues and protects against soot related wear -A lower volatility base oil also reduces crankcase vapors -Carbon buildup on intake valves Specifications - Capacity: 1 qt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.