2406 DT40 Synthetic Oil - 1 qt. Bottle

  • Mfr # JGP02406

  • Zoro # G315774877


product price: $50.95
/ea

Key Features

Container Type
bottle
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGP02406
Zoro #
G315774877
UPC #
184146024066
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Container Type
bottle

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -DT40 Synthetic Oil - 1 qt. Bottle -Designed for water-cooled European sports car engines -Utilizes advanced synthetic base oils -Provides high temperature and high shear protection for high RPM engines -Perfect for engines that call for a 5W-40 viscosity grade -Ideal for modern German Italian and British sports car engines -Designed for water-cooled European sports car engines -Utilizes advanced synthetic base oils -Provides high temperature and high shear protection for high RPM engines -Ideal for modern German Italian and British sports car engines -Higher level of Zinc ZDP delivers proper anti-wear protection for high output engines and flat-tappet camshafts -Advanced synthetic technology for greater film thickness under high temperatures and high loads -Defends against Turbo coking oil consumption and viscosity breakdown -Defends against moisture drawn into the engine by modern bio-blended fuels -Utilizes a tenacious oil film technology developed for the U.S. military

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.