2806 DT50 Synthetic Oil - 1 qt. Bottle

  • Mfr # JGP02806

  • Zoro # G615774829


product price: $45.19
/ea

Key Features

Container Type
bottle
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGP02806
Zoro #
G615774829
UPC #
184146028064
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Container Type
bottle

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -DT50 Synthetic Oil - 1 qt. Bottle -DT50 features a high zinc content to protect aggressive cam profiles and the advanced synthetic formula delivers high temperature protection from viscosity breakdown -Designed for high performance air- cooled engines -Utilizes advanced synthetic base oils to provide high temperature protection -High Zinc content protects cams and lifters -Ideal for vintage German air cooled engines -Designed for high performance air- cooled engines -Utilizes advanced synthetic base oils to provide high temperature protection -High Zinc content protects cams and lifters -Ideal for vintage German air cooled engines -Higher level of Zinc ZDP delivers proper anti-wear protection for high output engines and flat-tappet camshafts -Advanced synthetic technology for greater film thickness under high temperatures and high loads -Defends against oil consumption and viscosity breakdown -Defends against moisture drawn into the engine by modern bio-blended fuels -Utilizes a tenacious oil film technology developed for the U.S. military

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.