Shop DRIVES
See all product information
Create Account
C2042 10FT COIL ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2042 10FT COIL
Zoro # G324412234
product price:Â
$
46.35
/ea
Key Features
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
1 in
Series
Double Pitch Conveyor
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2042 10FT COIL
- Zoro #
- G324412234
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Series
- Double Pitch Conveyor
- Pin Contruction
- Riveted
- Chain Number
- C2042
- Material
- Carbon Steel