Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1466-419
Zoro # G424418471
product price:Â
$
18,851.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1466-3
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Number of Strands
3
Lacing
6 x 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1466-419
- Zoro #
- G424418471
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- BL1466-3
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Number of Strands
- 3
- Item
- Leaf Chain
- Lacing
- 6 x 6
- Series
- Leaf
- Tensile Strength
- 158,700 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.