Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1666-165
Zoro # G524391704
product price:Â
$
9,130.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Lacing
6 x 6
Series
Leaf
Chain Number
BL1666-3
Tensile Strength
238,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1666-165
- Zoro #
- G524391704
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Leaf Chain
- Material
- Carbon Steel
- Lacing
- 6 x 6
- Series
- Leaf
- Chain Number
- BL1666-3
- Tensile Strength
- 238,300 lbs
- Industry Chain Pitch
- 2 in
- Number of Strands
- 3
Restrictions
This item has been restricted from sale in the following states:
CA