Shop DRIVES
See all product information
Create Account
LEAF CHAIN
- Mfr # BL1666-375
- Zoro # G824371901
product price:Â
$
20,269.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1666
Number of Strands
3
Lacing
6 x 6
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1666-375
- Zoro #
- G824371901
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Leaf Chain
- Chain Number
- BL1666
- Number of Strands
- 3
- Lacing
- 6 x 6
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 238,300 lbf
- Series
- Leaf