Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1688-177
Zoro # G024413609
product price:Â
$
12,429.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Tensile Strength
263,100 lbs
Chain Number
BL1688-4
Lacing
8 x 8
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1688-177
- Zoro #
- G024413609
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 4
- Tensile Strength
- 263,100 lbs
- Chain Number
- BL1688-4
- Lacing
- 8 x 8
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Series
- Leaf
- Item
- Leaf Chain