Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 160HZ-2 COT 10FT
- Zoro # G324310875
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Chain Number
160
Number of Strands
2
Industry Chain Pitch
2 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160HZ-2 COT 10FT
- Zoro #
- G324310875
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- 160
- Number of Strands
- 2
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Series
- High Strength Heavy
- Pin Contruction
- Cottered