Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 180-3 COT 10FT
Zoro # G024305287
product price:Â
$
1,676.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Overall Length
10 ft
Material
Carbon Steel
Chain Number
180-3
Number of Strands
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180-3 COT 10FT
- Zoro #
- G024305287
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- 180-3
- Number of Strands
- 3
- Series
- Standard
- Industry Chain Pitch
- 2-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA