Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 60CR RIV 100FT
- Zoro # G624303423
product price:Â
$
88.69
/ea
Key Features
Pin Contruction
Riveted
Chain Number
60
Overall Length
100 ft
Material
Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60CR RIV 100FT
- Zoro #
- G624303423
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 60
- Item
- Roller Chain
- Material
- Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Finish
- Zinc Aluminum Plated
- Series
- Standard