Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 60HP RIV PRC 10FT
Zoro # G824303414
product price:Â
$
80.99
/ea
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
3/4 in
Series
Hollow Pin
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HP RIV PRC 10FT
- Zoro #
- G824303414
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Series
- Hollow Pin
- Material
- Carbon Steel
- Chain Number
- 60
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA