Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80CH HD
Zoro # G224438020
product price:Â
$
87.35
/ea
Key Features
Pin Contruction
Riveted
Series
Standard
Number of Strands
1
Material
Carbon Steel
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80CH HD
- Zoro #
- G224438020
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Series
- Standard
- Number of Strands
- 1
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Chain Number
- 80
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.