Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A2050 RIV 50FT
Zoro # G924306711
product price:Â
$
23.15
/ea
Key Features
Series
Double Pitch Drive
Chain Number
2050
Material
Carbon Steel
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2050 RIV 50FT
- Zoro #
- G924306711
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Double Pitch Drive
- Chain Number
- 2050
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.