Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A2050 RIV PRC 50FT
Zoro # G124303381
product price:Â
$
8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Material
Carbon Steel
Chain Number
2050
Series
Double Pitch Drive
Overall Length
50 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2050 RIV PRC 50FT
- Zoro #
- G124303381
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- 2050
- Series
- Double Pitch Drive
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.