Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2060H RIV 50FT
Zoro # G124303435
product price:Â
$
37.65
/ea
Key Features
Industry Chain Pitch
1-1/2 in
Chain Number
C2060
Material
Carbon Steel
Overall Length
50 ft
Series
Double Pitch Heavy Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060H RIV 50FT
- Zoro #
- G124303435
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- C2060
- Material
- Carbon Steel
- Series
- Double Pitch Heavy Conveyor
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Riveted