Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2060HAS RIV 50FT
Zoro # G224307326
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Industry Chain Pitch
1-1/2 in
Series
Double Pitch Heavy Conveyor
Pin Contruction
Riveted
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HAS RIV 50FT
- Zoro #
- G224307326
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/2 in
- Series
- Double Pitch Heavy Conveyor
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- 600 Stainless Steel
- Chain Number
- C2060
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.