Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2082H RIV 10FT
Zoro # G324305277
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Series
Double Pitch Heavy Conveyor
Number of Strands
1
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2082H RIV 10FT
- Zoro #
- G324305277
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Series
- Double Pitch Heavy Conveyor
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Chain Number
- C2082
- Item
- Roller Chain
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.