Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # D667X RIV UNPAINTED 10FT
Zoro # G724318341
product price:Â
$
40.99
/ea
Key Features
Number of Strands
1
Pin Contruction
Riveted
Chain Number
667X
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D667X RIV UNPAINTED 10FT
- Zoro #
- G724318341
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 667X
- Material
- Carbon Steel
- Industry Chain Pitch
- 2-1/4 in
- Item
- Roller Chain
- Series
- Conveyor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.