Corrugated Tubing, Nylon, 1/2 in., 1100 ft

  • Mfr # 012NDBSG0000XZS

  • Zoro # G7077822


product price: $183.12
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
1/2 in
Corrugated Tubing Inside Dia.
0.473 in to 0.516 in
Corrugated Tubing Length
1,100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012NDBSG0000XZS
Zoro #
G7077822
UPC #
094720820307
Country of Origin
Canada

Dimensions

Nominal Size
1/2 in
Corrugated Tubing Inside Dia.
0.473 in to 0.516 in
Corrugated Tubing Length
1,100 ft
Wall Thickness
0.01 in to 0.10 in
Outside Dia.
0.67 in to 0.70 in
Overall Length
1,100 ft
Inside Diameter
0.47 to 0.52 in

Details

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Self Extinguishing
No
Color
Black
Corrugated Tubing Color
Black
Temp. Range
-40 Degrees to 300 Degrees F
Corrugated Tubing Material
Nylon
Item
Corrugated Loom Tubing
Chemical Resistant
Yes
Self Extinguising
No
Standards
ASTM D4066 PA283, ES-XU5T-14A099-AA, MS DB41 CPN 4059, RoHS ; NAFTA and REACH Compliant, WSS-M4D933-A1
Tubing Material
Nylon
Tubing Color
Black
Hazardous Location
No
Profile
Fine
Abrasion Resistance
Excellent
Max. Operating Temperature
257 Degrees F
Outdoor Use
Yes
Min. Operating Temperature
-40 Degrees F

Description

Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.47 to 0.52 in, Outside Dia. 0.67 in to 0.70 in, Overall Length 1,100 ft, Tubing Material Nylon, Max. Operating Temperature 257 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, ES-XU5T-14A099-AA, MS DB41 CPN 4059, RoHS ; NAFTA and REACH Compliant, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.10 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.