Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Tubing, Nylon, 3/8 in., 100 ft

  • Mfr # DB09LNDB-GRGR

  • Zoro # G4615344


product price: $44.49
/ea

Key Features

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
3/8 in
Corrugated Tubing Inside Dia.
0.368 in to 0.398 in
Corrugated Tubing Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB09LNDB-GRGR
Zoro #
G4615344
UPC #
-
Country of Origin
Canada

Dimensions

Nominal Size
3/8 in
Corrugated Tubing Inside Dia.
0.368 in to 0.398 in
Corrugated Tubing Length
100 ft
Wall Thickness
0.01 in to 0.07 in
Outside Dia.
0.49 in to 0.52 in
Overall Length
100 ft
Inside Diameter
0.37 in to 0.40 in

Details

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Self Extinguishing
No
Color
Black
Corrugated Tubing Color
Black
Corrugated Tubing Material
Nylon
Temp. Range
-40 Degrees to 300 Degrees F
Self Extinguising
No
Item
Corrugated Loom Tubing
Chemical Resistant
Yes
Standards
ASTM D4066 PA283, MS DB41 CPN 4059, RoHS and REACH Compliant, UL-94 HB, WSS-M4D933-A1
Tubing Material
Nylon
Tubing Color
Black
Min. Operating Temperature
-40 Degrees F
Hazardous Location
No
Abrasion Resistance
Excellent
Includes
(3) Reels
Profile
Broad
Max. Operating Temperature
300 Degrees F

Description

Corrugated Loom Tubing, Profile Broad, Nominal Size 3/8 in, Inside Diameter 0.37 in to 0.40 in, Outside Dia. 0.49 in to 0.52 in, Overall Length 100 ft, Tubing Material Nylon, Max. Operating Temperature 300 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards ASTM D4066 PA283, MS DB41 CPN 4059, RoHS and REACH Compliant, UL-94 HB, WSS-M4D933-A1, Wall Thickness 0.01 in to 0.07 in, Abrasion Resistance Excellent, Hazardous Location No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.