Zoro Homepage

Corrugated Tubing, PE, 2 in., 100 ft

  • Mfr # 200PEBSX0000XBS

  • Zoro # G4988794


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
2 in
Corrugated Tubing Inside Dia.
1.969 in to 2.038 in
Corrugated Tubing Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200PEBSX0000XBS
Zoro #
G4988794
UPC #
094720845058
Country of Origin
Canada

Dimensions

Nominal Size
2 in
Corrugated Tubing Inside Dia.
1.969 in to 2.038 in
Corrugated Tubing Length
100 ft
Outside Dia.
2.29 in to 2.39 in
Wall Thickness
0.02 in to 0.17 in
Overall Length
100 ft
Inside Diameter
1.97 in to 2.04 in

Description

Corrugated Loom Tubing, Profile Fine, Nominal Size 2 in, Inside Diameter 1.97 in to 2.04 in, Outside Dia. 2.29 in to 2.39 in, Overall Length 100 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.02 in to 0.17 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.