Corrugated Tubing, PE, 3/4 in., 550 ft
Mfr # 034PEBSX0000XZS
Zoro # G8491971
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
Yes
Nominal Size
3/4 in
Corrugated Tubing Inside Dia.
0.707 in to 0.759 in
Self Extinguishing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034PEBSX0000XZS
Zoro #
G8491971
UPC #
094720838593
Country of Origin
Canada
Dimensions
Nominal Size
3/4 in
Corrugated Tubing Inside Dia.
0.707 in to 0.759 in
Corrugated Tubing Length
550 ft
Outside Dia.
0.95 in to 0.99 in
Wall Thickness
0.01 in to 0.12 in
Inside Diameter
0.71 in to 0.76 in
Overall Length
550 ft
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/4 in, Inside Diameter 0.71 in to 0.76 in, Outside Dia. 0.95 in to 0.99 in, Overall Length 550 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.12 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.