Slit Convoluted Tube, 0.28 in, Black, Blue, 3200 ft

  • Mfr # 014VPBSL0000XZS

  • Zoro # G514913961


product price: $0.18
/ea
Sold in multiples of 3200 for $576.00

Key Features

Material
FR-PP
Color
Black, Blue
Length
3200 ft
Temp. Range
-40° to 125°C
Shrink Tubing I.D. Before Shrinking
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014VPBSL0000XZS
Zoro #
G514913961
UPC #
-
Country of Origin
United States

Dimensions

Length
3200 ft

Details

Item
Slit Convoluted Tube
Material
FR-PP
Color
Black, Blue
Temp. Range
-40° to 125°C
Shrink Tubing I.D. Before Shrinking
0.28 in

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.