Slit Convoluted Tube, 0.77 in, Black, 4200 ft

  • Mfr # 19LDEBSX0000XGS

  • Zoro # G114913965


product price: $0.31
/ea
Sold in multiples of 4200 for $1,302.00

Key Features

Material
PE
Color
Black
Temp. Range
-40° to 93°C
Shrink Tubing I.D. Before Shrinking
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19LDEBSX0000XGS
Zoro #
G114913965
UPC #
-
Country of Origin
United States

Dimensions

Length
4200 ft

Details

Item
Slit Convoluted Tube
Material
PE
Color
Black
Temp. Range
-40° to 93°C
Shrink Tubing I.D. Before Shrinking
0.77 in

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.