Slit Convoluted Tube, 0.77 in, Black, Gray, 600 ft

  • Mfr # 19LNDBSG0000XZS

  • Zoro # G214913919


product price:  $0.40
/ea
Sold in multiples of 600 for $240.00

Key Features

Material
Nylon
Color
Black, Gray
Length
600 ft
Temp. Range
-40° to 125°C
Shrink Tubing I.D. Before Shrinking
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19LNDBSG0000XZS
Zoro #
G214913919
UPC #
-
Country of Origin
United States

Dimensions

Length
600 ft

Details

Item
Slit Convoluted Tube
Material
Nylon
Color
Black, Gray
Temp. Range
-40° to 125°C
Shrink Tubing I.D. Before Shrinking
0.77 in

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.