Zoro Homepage

Catch-N-Release Boat Latch

  • Mfr # R300B

  • Zoro # G416559892


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15 in
Material
Steel
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R300B
Zoro #
G416559892
UPC #
868293000127
Country of Origin
United States

Dimensions

Length
15 in
Depth
9 in

Details

Color
Black
Material
Steel

Description

The Drotto boat latch system is constructed of heavy gauge steel that has been zinc coated to prevent rust. The zinc coating also makes the Drotto product extremely strong, durable and weather resistant. We have lined the contact surface between the boat and the product with a hard, smooth plastic liner to prevent damage to your boat's surface. This R300B Drotto works with most V-hull boats with a 3 bow roller on there trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.