Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catch-N-Release Boat Latch with Bow Roller - Black

  • Mfr # XD375B

  • Zoro # G915918619


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Length
15 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD375B
Zoro #
G915918619
UPC #
868293000158
Country of Origin
United States

Dimensions

Length
15 in
Depth
9 in

Details

Color
Black
Material
Steel

Description

The Drotto auto boat latch system is constructed of heavy gauge steel that has been zinc coated to prevent rust. The zinc coating also makes the Drotto auto boat latch extremely strong, durable and weather resistant. We have lined the contact surface between the boat and the auto boat latch with a hard, smooth plastic liner to prevent damage to your boat's surface. The 3-3/4 boat latch works with trailers that have a bow roller that measures between 3-3/4 and 4. The 3 boat latch version works with trailers that have a bow roller that measures 3. The Drotto product was originally designed with the extremely popular Shorelander trailer but fits many other trailers as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.