
Catch-N-Release Boat Latch with Bow Roller - Zinc
Mfr # XD375Z
Zoro # G815918627
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Color
Silver
Length
15 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XD375Z
Zoro #
G815918627
UPC #
-
Country of Origin
United States
Dimensions
Depth
9 in
Length
15 in
Details
Color
Silver
Material
Steel
Description
The Drotto auto boat latch system is constructed of heavy gauge steel that has been zinc coated to prevent rust. The zinc coating also makes the Drotto auto boat latch extremely strong, durable and weather resistant. We have lined the contact surface between the boat and the auto boat latch with a hard, smooth plastic liner to prevent damage to your boat's surface. The 3-3/4 boat latch works with trailers that have a bow roller that measures between 3-3/4 and 4. The 3 boat latch version works with trailers that have a bow roller that measures 3. The Drotto product was originally designed with the extremely popular Shorelander trailer but fits many other trailers as well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.