Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latin Percussion LP274D 14 in. Replacement Head for Super Tumba

  • Mfr # LP274D

  • Zoro # G203923578


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP274D
Zoro #
G203923578
UPC #
731201759595
Country of Origin
China

Description

Take your hobby and passion to a new level with our huge collection of acoustic Drums in different sizes, materials and designs. High quality drums are designed to cater your requirements and are obtainable at affordable prices.

Features
  • 14 in. Replacement Head for Super Tumba
  • Budget friendly prices and great value for money
  • Authentic and reliable products
  • Variety of styles to suit individual requirements
  • Various materials, designs and sizes
Specifications
  • Collection: LP
  • Country of Origin: Thailand
  • Size: 14 in.
  • Dimension: 02" H x 17" W x 17" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.