Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HeatedDryer, Gray;Orange, 101/4inH, 61/8inW

  • Mfr # 02136

  • Zoro # G006006287


product price: $59.99
/ea

Key Features

For Use With
Footwear, Gloves
Length
10 83/100 in
Width
6 1/10 in
Color
Gray, Orange
Includes
3-hour Timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02136
Zoro #
G006006287
UPC #
096506021366
Country of Origin
China

Dimensions

Length
10 83/100 in
Width
6 1/10 in
Height
10 31/100 in

Details

Item
DRYGUY SIMPLE DRY
For Use With
Footwear, Gloves
Color
Gray, Orange
Includes
3-hour Timer
Wattage
30 W
Voltage
120 V
Features
Reduces Odors Caused by Bacteria that Live in Perspiration and Moisture, Safe and Will not Damage Leathers and Fabrics or Other Materials

Description

Heated Dryer, Overall Dimensions 10.83L x 6.1W x 10.31H, For Use With Boots, Gloves, Shoes, Voltage 120 V, Wattage 30 W, Gray, Orange, Features Reduces Odors Caused by Bacteria that Live in Perspiration and Moisture, Safe and Will not Damage Leathers and Fabrics or Other Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.