Zoro Homepage

Force Dry DX Gray Boot Dryer

  • Mfr # 2129

  • Zoro # G415500451


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
7.95 in
Width
12.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129
Zoro #
G415500451
UPC #
96506021298
Country of Origin
China

Dimensions

Length
7.95 in
Width
12.55 in

Description

Lace Length: *Number in Package: 1 *Product Type: Boot Dryer *Brand Name: DryGuy *Sub Brand: Force Dry DX *Color: Gray *Container Size: *Packaging Type: Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.