
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.123 in I.D. Before Shrinking, Green, 100 ft
Mfr # HSTT12-C5
Zoro # G604860380
product price: $71.29
/eaKey Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Cross-Linked Polyolefin
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSTT12-C5
Zoro #
G604860380
UPC #
7498384882
Country of Origin
China
Dimensions
Length
100 ft
Nominal Recovered Wall Thickness (In.)
0.02
Nominal Recovered Wall Thickness (mm)
0.5
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Cross-Linked Polyolefin
Color
Green
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
1/8 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection
Description
Thin wall heat shrink, .123.2mm) diameter, green cross-linked polyolefin, 100 ft. (30.5m) per reel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.