Shop DRY TOP
See all product information
Create Account
10 ft. W X 20 ft. L Medium Duty Polyethylene Poly Tarp Brown/Green
- Mfr # 11020
- Zoro # G423562922
product price:Â
$
30.85
/ea
Key Features
Thickness
7 mil
Coverage Area
200 sq ft
Tarp Finished Width
10 ft
Grommet Spacing
3 ft
Color
Brown/Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11020
- Zoro #
- G423562922
- UPC #
- 749856110203
- Country of Origin
- Viet Nam
- Coverage Area
- 200 sq ft
- Grommet Spacing
- 3 ft
- Color
- Brown/Green
- Reusable
- Yes
- Washable
- Yes
- Duty Rating
- Medium Duty
- Tarp Material
- Polyethylene
- Item
- Poly Tarp
Dimensions
- Thickness
- 7 mil
- Tarp Finished Width
- 10 ft
- Tarp Finished Length
- 20 ft
Description
The Dry Top 10x20 ft. Brown/Green Reversible Medium Duty poly tarp is great for endless applications DIY, Homeowner, Agricultural, Landscaping, Hunting, Painting, Camping, Storage, Industrial or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 40 years, offers a lineup of products to fit every need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.