Zoro Homepage

Heavy Duty Tarp, Black, Polyethylene

  • Mfr # 7008318

  • Zoro # G903897544


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008318
Zoro #
G903897544
UPC #
749856508109
Country of Origin
Viet Nam

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Spacing
18 in

Description

8 x 10 ft. Black Heavy Duty Polyethylene Tarp

Features
  • Strong metal d-rings located on edge (approximately every 18)
  • Heavy duty reinforced corners
  • Ideal for agricultural or homeowner use
  • Multipurpose and easy to use
  • Weather and UV resistant
  • Strong cross weave for maximum strength and durability
Specifications
  • Country of Origin: Vietnam
  • Material: Polyethylene
  • Space Between Grommets: 1.5
  • Thickness: 10"
  • UV Resistant: Yes
  • Water Resistant: Yes
  • Durability: Heavy Duty
  • Color: Black
  • Length: 10"
  • Weight Capacity: 5.5 lbs
  • Width: 8"
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.