
Medium Duty Tarp, 12 ft W x 16 ft L, Camoflauge, Polyethylene
Mfr # 41216
Zoro # G603457703
product price: $35.99
/eaKey Features
Tarp Material
Polyethylene
Tarp Strength
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41216
Zoro #
G603457703
UPC #
749856412161
Country of Origin
Viet Nam
Dimensions
Finished Size
12 ft W x 16 ft L
Details
Color
Camoflauge
Tarp Material
Polyethylene
Tarp Strength
Medium Duty
Item
Tarp
Description
These tarps have a traditional green army-style camouflage pattern. They are 4-color printed in shades of green, brown and black on one side with a solid green color on the reverse side. Good for endless applications. Industrial, DIY, homeowner, agricultural, landscaping, hunting, painting, camping, Storage and much more. Great for industrial, agricultural, storage or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 30 years, offers a lineup of products to fit every need.
- • Tarp is a full finished size opposed to other "cut size" tarps
- • High strength rust-resistant grommets on corners
- • Rope reinforced hem add to this tarps long lasting durability
- •
- •
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.