Zoro Homepage

Medium Duty Tarp, 12 ft x 24 ft, Brown/Green

  • Mfr # 11224

  • Zoro # G005340382


product price: $28.69
/ea

Key Features

Tarp Strength
Medium Duty
Tarp Finished Length
12 ft
Tarp Finished Width
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11224
Zoro #
G005340382
UPC #
749856112245
Country of Origin
Viet Nam

Dimensions

Finished Size
12 ft x 24 ft
Tarp Finished Length
12 ft
Tarp Finished Width
24 ft

Details

Color
Brown/Green
Tarp Strength
Medium Duty
Item
Tarp

Description

Our tarps are cut larger so they finish true to size. We were the first to introduce both full-finish size and reversible tarps. Good for endless applications. Industrial, DIY, Homeowner, Agricultural, Landscaping, Hunting, Painting, Camping, Storage, and much more. Great for industrial, agricultural, storage, or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 30 years, offers a lineup of products to fit every need.


  • • Tarp is a full finished size opposed to other "cut size" tarps
  • • High strength rust-resistant grommets on corners
  • • Rope reinforced hem add to this tarps long lasting durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.