Shop DRY TOP
See all product information
Create Account
Medium Duty Tarp, 30 ft W x 40 ft L, Brown/Green, Polyethylene
- Mfr # 13040
- Zoro # G703457719
product price:
$
90.69
/ea
Key Features
Tarp Material
Polyethylene
Tarp Strength
Medium Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13040
- Zoro #
- G703457719
- UPC #
- 749856130409
- Country of Origin
- Viet Nam
Dimensions
- Finished Size
- 30 ft W x 40 ft L
Details
- Color
- Brown/Green
- Tarp Material
- Polyethylene
- Tarp Strength
- Medium Duty
- Item
- Tarp
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce both full-finish size and reversible tarps. Good for endless applications. Industrial, DIY, Homeowner, Agricultural, Landscaping, Hunting, Painting, Camping, Storage, and much more. Great for industrial, agricultural, storage, or anywhere a strong tarp is needed. Dry Top, a nationally trusted brand for over 30 years, offers a lineup of products to fit every need.
- • 10x8 weave
- • High strength rust-resistant grommets on corners and approximately 36 in. every
- • Rope reinforced hem add to this tarps long lasting durability
- • Tarp is a full finished size opposed to other "cut size" tarps
- •
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.