Shop ENPAC
See all product information
Create Account
Tarp Cover, 60 in x 39 1/4 in x 43 1/4 in, 43 1/4 in, Yellow, HDPE
- Mfr # 5222-TARP
- Zoro # G6458295
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Finished Size
60 in x 39 1/4 in x 43 1/4 in
Color
Yellow
Tarp Material
HDPE
Thickness
43 1/4 in
Tarp Finished Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5222-TARP
- Zoro #
- G6458295
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- Tarp Material
- HDPE
- Item
- Tarp Cover
- Material
- HDPE
- For Use With
- 31DL81
- Includes
- Adjustable Straps
- Standards
- EPA 40 CFR 264.175, NPDES, SPCC, UFC
- Elasticized bottom
- Yes
- Product Type
- Spill Pallet Cover
- Manufacturer Warranty
- 1 yr
- For Use With Mfr. Model Number
- 5222-YE
- Recycled Content (%)
- No Recycled Content
- UV Resistant
- Yes
- Rigid/Flexible
- Flexible
- Indoor/Outdoor Use
- Indoor, Outdoor
- Work Area Opening
- Yes
- For Use With Brand
- Enpac
- For Use With Pallet Type or Truck
- 2 Drum Pallet
- Document Pouch
- Yes
- Shell Material
- HDPE
- Wire Color
- Yellow
- Traction Material
- HDPE
Dimensions
- Finished Size
- 60 in x 39 1/4 in x 43 1/4 in
- Thickness
- 43 1/4 in
- Tarp Finished Length
- 60 in
- Tarp Finished Width
- 39 1/4 in
- Height
- 43 1/4 in
- Width
- 39 1/4 in
- Length
- 60 in
- Dimensions
- 60 in x 39 1/4 in x 43 1/4 in
Description
Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 31DL81, For Use With Mfr. Model Number 5222-YE, Dimensions 60 in x 39 1/4 in x 43 1/4 in, Document Pouch Yes, Elasticized bottom Yes, For Use With 31DL81, For Use With Brand Enpac, For Use With Pallet Type or Truck 2 Drum Pallet, For Use with Series Not Applicable, Height 43 1/4 in, Includes Adjustable Straps, Indoor/Outdoor Use Indoor, Outdoor, Length 60 in, Manufacturer Warranty 1 yr, Material HDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.