Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 6 AWG Max, Yellow, 600 V, 10 PK

  • Mfr # 31556

  • Zoro # G0588623


product price: $15.15
/pk 10, $1.52/ea

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31556
Zoro #
G0588623
UPC #
719362315560
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Maximum Voltage
600 V
Standards
UL 486G

Description

Large Yellow Direct Bury Wire Conn,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.