Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Time Indicator Spackling 5.5 OZ Pink/White

  • Mfr # 7079812343

  • Zoro # G601945172


product price: $4.39
/ea
Sold in multiples of 6 for $26.34

Key Features

Size
5.5 oz
Color
White
Characteristics
Mold and Mildew Resistent
Finish
White
Material
Spackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812343
Zoro #
G601945172
UPC #
70798123465
Country of Origin
United States

Dimensions

Size
5.5 oz

Details

Item
Dry Time Indicator Spackling,PK6
Color
White
Characteristics
Mold and Mildew Resistent
Finish
White
Material
Spackle

Description

DAP DryDex Spackling provides a unique dry time color indicator that verifies when the patched surface is dry and ready to be sanded and painted. Provides a smoother finished surface in a shortened amount of time. DAP DryDex Spackling may be used to fill holes and cracks in surfaces such as drywall, plaster, wood, brick and stone. Its ready-to-use formula spreads easily for fast, professional repairs that will not crack, crumble or flake. DryDex dries hard, sands easily and is paintable.
  • •DryDex is a latex polymer spackle for repairing interior or exterior surfaces like drywall, plaster, wood, brick and stone
  • •Color indicator spackle goes on pink and dries white providing confirmation the product is dry within 1 to 5 hours
  • •Wall patch dries within 1 hour for repairs 1/8" in depth; for repairs deeper than 1/8" apply two or more layers and allow spackle to dry between applications
  • •Wall patch does not require priming
  • •Durable spackling will not crack, crumble, flake or shrink and creates professional looking wall repairs that last

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.