DAP Drydex Ready to Use Pink Spackling Compound 16 fl. oz.

  • Mfr # 7079812348

  • Zoro # G612025764


product price: $10.85
/ea

Key Features

Size
16 oz
Color
Pink/White
Height
4-1/4 in
Overall Length
3.88 in
Overall Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812348
Zoro #
G612025764
UPC #
70798123489
Country of Origin
United States

Dimensions

Size
16 oz
Height
4-1/4 in
Overall Length
3.88 in
Overall Width
3.88 in

Details

Color
Pink/White

Description

DAP DryDex Spackling, America's #1 seller, contains a patented Dry Time Indicator causing the product to change color when optimum dry time is achieved. This unique feature is the indicator that it is ready to sand and paint.


  • • No priming required
  • • It goes on pink and turns white when dry
  • • Won't sink or shrink
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.