Shop DRYGUY
See all product information
Create Account
HeatedDryer, Grey;Orange, 85/8inH, 43/8inW
- Mfr # 02207
- Zoro # G821889881
product price:Â
$
72.49
/ea
Key Features
Width
4 3/8 in
Length
10 3/8 in
Color
Grey, Orange
Height
8 5/8 in
For Use With
Boots, Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02207
- Zoro #
- G821889881
- UPC #
- 096506022073
- Country of Origin
- China
Dimensions
- Width
- 4 3/8 in
- Length
- 10 3/8 in
- Height
- 8 5/8 in
- Fits Chest Size
- Dries upto 2 Garments Simultaneously, Heat/No Heat Switch, Heats to 105 Degrees F/40.5 Degrees , Two Removable Extension Tubes for Taller Boots, Utilizes Forced Air Technology with Rotary Fan
Details
- Item
- Heated Dryer
- Color
- Grey, Orange
- For Use With
- Boots, Shoes
- Drying Method
- Fan/Heat
- Features
- Dries upto 2 Garments Simultaneously, Heat/No Heat Switch, Heats to 105 Degrees F/40.5 Degrees , Two Removable Extension Tubes for Taller Boots, Utilizes Forced Air Technology with Rotary Fan
- Includes
- 180 Degrees Articulating Dry Ports, 3 Hour Timer
- For Number of Boots
- 1 Pair
- Power Source - TS Only
- Plug-In
- Power Source
- Plug-In
- Power Source - old
- Plug-In
- Wire Color
- Grey, Orange
- Compatible Product Type
- Boots, Shoes
Description
Heated Dryer, For Use With Boots, Shoes, Grey, Orange, Features Dries upto 2 Garments Simultaneously, Heat/No Heat Switch, Heats to 105 Degrees F/40.5 Degrees , Two Removable Extension Tubes for Taller Boots, Utilizes Forced Air Technology with Rotary Fan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.